Shop All Tarps
Tarps Now
8 ft x 10 ft 18 Mil Tarp, Tan, Cotton Canvas
Mfr # FS-CWT10-0810
Zoro # G101798568
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Cotton Canvas
- Width 10 Ft
- Tarp Material Cotton Canvas
- Thickness 18 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 8 ft x 10 ft |
Width | 10 Ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 10 ft |
Length | 8 Ft |
Details
Color | Tan |
Material | Cotton Canvas |
Tarp Material | Cotton Canvas |
Thickness | 18 Mil |
Item | Tarp |
Fabric Weight | 16 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Oil Seal (795387)
- STENS Flat Idler 280-164 For John Deere Am37249 (280-164)
- CAROLINES TREASURES Red Wine by Petrina Sutton Flag Garden Size (PET0216GF)
- MONTEREY LAWN & GARDEN Sluggo Plus 1 Lb (LG 6575)
- TARPS NOW 20 ft x 30 ft 18 Mil Tarp, Tan, Cotton Canvas (FS-CWT10-2030)
- TARPS NOW 20 ft x 20 ft 18 Mil Tarp, Tan, Cotton Canvas (FS-CWT10-2020)
- TARPS NOW 6 ft x 8 ft 18 Mil Tarp, Tan, Cotton Canvas (FS-CWT10-0608)
- TARPS NOW 8 ft x 8 ft x 2 ft H 20 Mil Tarp, Black, Vinyl (SMTH882-BLK)
- TARPS NOW 20 ft x 20 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-2020)
- TARPS NOW 10 ft x 10 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1010)
- CORE TARPS 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, Brown/Black, Polyethylene (CT-402-30X40)
- Tarps Now Tarps