Shop All Tarps
Tarps Now
8 ft x 10 ft 18 Mil Tarp, Olive Drab, Cotton Canvas
Mfr # CS-CWD10-0810
Zoro # G901798348
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Canvas
- Width 10 Ft
- Tarp Material Cotton Canvas
- Thickness 18 Mil
- Tarp Finished Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 8 ft x 10 ft |
Width | 10 Ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 10 ft |
Length | 8 Ft |
Details
Material | Cotton Canvas |
Color | Olive Drab |
Tarp Material | Cotton Canvas |
Thickness | 18 Mil |
Item | Tarp |
Fabric Weight | 16 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant |
Description
This TARPS NOW brand Canvas Tarp is made of cotton canvas, with a width of 10 feet, a color of olive drab, a thickness of 18 mil, and a length of 8 feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIPET MIGRATOR BIRD DOG TOY16"" (37632)
- ORBIT Adjustable Metal Hose Nozzle, Black & Red (7004145)
- SIMPSON STRONG-TIE G185 4x4 Post Cap ZMax (BC40Z)
- SOLO Solo Diaphragm (4074246)
- TARPS NOW 16 ft x 20 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-1620)
- TARPS NOW 12 ft x 20 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-1220)
- TARPS NOW 10 ft x 12 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-1012)
- TARPS NOW 8 ft x 12 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-0812)
- TARPS NOW 30 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-3040)
- TARPS NOW 6 ft x 8 ft 30 Mil Tarp, Black, Mesh (CSM70BK-0608)
- TARPS NOW 10 ft x 10 ft Heavy Duty 50 Mil Tarp, Tan, 100% Virgin HDPE Polypropylene (CSM75TN-1010)
- Tarps Now Tarps