Shop All Drip Diverters
Tarps Now
7' X 15' Drain Tarps / Leak Diverters
Mfr # DTP12WB-0715
Zoro # G401798480
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Material Reinforced Polyethylene
- Net Weight 4.9
- Leak Diverter Length 7 Ft
- Diverter Color White / Black
- Width 14'-6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarps Now
- MFR # DTP12WB-0715
- Zoro # G401798480
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Length | 7 Ft |
Width | 14'-6" |
Length | 6'-6" |
Leak Diverter Width | 15 Ft |
Details
Diverter Material | Reinforced Polyethylene |
Net Weight | 4.9 |
Item | Drain Tarp |
Diverter Color | White / Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, 1 in W, Gray (370-1X60)
- IMPLUS FOOTCARE Massage Ball, 5" Size, Foam (03301)
- SELLSTROM Safety Glasses XM340RX Bifocal with magnification Series (S74204)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 4 (81041)
- TARPS NOW 5' X 5' Drain Tarps / Leak Diverters (DTP12WB-0505)
- TARPS NOW 10' X 10' Drain Tarps / Leak Diverters (DTP12WB-1010)
- TARPS NOW 5' X 10' Drain Tarps / Leak Diverters (DTP12WB-0510)
- TARPS NOW 7' X 7' Drain Tarps / Leak Diverters (DTP12WB-0707)
- TARPS NOW 7' X 20' Drain Tarps / Leak Diverters (DTP12WB-0720)
- TARPS NOW 5' X 20' Drain Tarps / Leak Diverters (DTP12WB-0520)
- ENPAC Roof Leak Diverter, 5x5 ft. (460505-YE)
- Tarps Now Spill Control Supplies