Shop All Tarps
Tarps Now
7 ft x 9 ft 18 Mil Tarp, Olive Drab, Cotton Canvas
Mfr # CS-CWD10-0709
Zoro # G001798385
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Cotton Canvas
- Thickness 18 Mil
- Tarp Finished Length 7 ft
- Tarp Finished Width 9 ft
- Fabric Weight 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 7 ft x 9 ft |
Tarp Finished Length | 7 ft |
Tarp Finished Width | 9 ft |
Details
Color | Olive Drab |
Tarp Material | Cotton Canvas |
Thickness | 18 Mil |
Item | Tarp |
Fabric Weight | 16 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA ORGANIC ALL PURPOSE GARDEN SOIL (APGS1)
- FELCO Folding Pull-Stroke, Pruning Saw (FELCO 600)
- ZORO SELECT Quick Connect Plug, 3/8 (M)NPT (1MDG9)
- TORO 570 Series 4 in. H Adjustable Pop-Up Spray Head W/Flush Plug (54821)
- TARPS NOW 6 ft x 8 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-0608)
- TARPS NOW 12 ft x 24 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-1224)
- TARPS NOW 20 ft x 20 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-2020)
- TARPS NOW 20 ft x 40 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-2050)
- TARPS NOW 24 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-2430)
- TARPS NOW 6 ft x 8 ft 18 Mil Tarp, Tan, Cotton Canvas (FS-CWT10-0608)
- KOTAP 5 ft x 7 ft Tarp, Blue (TRA0507)
- Tarps Now Tarps