Shop All Scaffolding Accessories
Tarps Now
7'-4 in. X 100' FR Scaffold Sheeting
Mfr # SS12FR-74100
Zoro # G409161590
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Flame Retardant, Mildew Resistant, Tear Resistant, UV Resistant, Water Resistant and WaterProof
- Overall Length 7'-0"
- Material Reinforced Polyethylene
- Overall Width 100'-0"
- Net Weight 39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarps Now
- MFR # SS12FR-74100
- Zoro # G409161590
- UPC # 689107381962
- Country of Origin China
- Category Scaffolding Accessories
Dimensions
Overall Length | 7'-0" |
Overall Width | 100'-0" |
Base Length | 7 Ft |
Base Width | 100 Ft |
Details
Item | Poly Sheeting |
Description/Special Features | Flame Retardant, Mildew Resistant, Tear Resistant, UV Resistant, Water Resistant and WaterProof |
Material | Reinforced Polyethylene |
Net Weight | 39 |
Color | White |
Description
Fire Resistant Scaffold Sheeting Features:Material: Scrim Reinforced Polyethylene SheetingFabric Weight: 7.6 oz. Per Square YardThickness: 38 MilsColor: Translucent WhiteGrade: A GradeFinish: UV, Mildew and Fire ResistantEyelet Bands: 3 in. Wide Reinforced Bands, eyelets every 5 in. Light Transmission: 37%Tear Strength: 60 lbsPuncture Resistance: 60 lbsSize: 7'-4 in. x 100'FR SCAFFOLD SHEETINGHEAVY DUTY & FIRE RESISTANTThis scaffold sheeting is used for weather protection, sandblasting, abatement control, debris protection and can be used on building, temporary structures and bridges. The heavy duty polyethylene material is fire resistant, UV resistant, durable, reusable and easy to work with in cold temperatures. Our scaffolding sheeting is easy applied to the structure, using scaffold bungees and attaching them through the Gray reinforced eyelet bands, then to the structure. The scaffold sheeting is a translucent white color which allows plenty of light transmission, so your work space is hidden, yet illuminated with natural daylight.This scaffolding sheeting in additional sizes including, 8'-6 in. x 100' and 13' x 100'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC3-243636-2-8PN-95)
- COTTERMAN 24 ft 3 in Fixed Ladder with Safety Cage, Steel, 25 Steps, Top Exit, Powder Coated Finish (M25SC C1)
- RUBBERMAID COMMERCIAL Step Stool, Supports 350lbs, 16"x16"x13-1/2", Beige (RCP252300BG)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 1000 lb (14EZEEX2)
- TARPS NOW 13' X 100' FR Scaffold Sheeting (SS12FR-13100)
- TARPS NOW Black Scaffold Debris Netting - 10' x 150' (DNBK-10150)
- ZORO SELECT Bolt Seat, Steel, 1-3/4 in. L x 3/8 in. H (PBOLTSEAT-PK10)
- BIL-JAX Drywall Cart - Medium Duty (0063-0574-11YE)
- QUAL-CRAFT Qualcraft 2525 Adjustable, Slater Style Roof Bracket, Steel, Galvanized, For Any Roof Pitch (2525)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879580)
- BIL-JAX Aluminum Ramps - Folding - Pair - 10" W x 8' L (0063-0341)
- Tarps Now Scaffolding Accessories