Shop All Grommets
Tarps Now
#6(13/16"hole)Nickel18GrommetsPerBoxGrommetKits-NickelFinish
Mfr # TA-GKN-K232-6N
Zoro # G301798368
product price: $111.99
/pk 18, $6.22/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel
- Color Silver
- Features Heavy Duty, Flame Retardant, Water Resistant, UV Resistant
- Width 0.232"
- Length 1.828"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 0.232" |
Length | 1.828" |
Details
Item | Tarp Accessories |
Material | Nickel |
Color | Silver |
Features | Heavy Duty, Flame Retardant, Water Resistant, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINER ELASTOMER Crane Bumper, Peak Force: 186,000 lbs./825,000 N (TCB-9B)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (100CUS26D)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 3-1/2"W x 1"P Standard Frame, 30"W x 30"H (GVPVE30X3001SF)
- ZORO SELECT O-Ring, Dash 226, Viton, 0.13 In., PK10 (U38871.012.0200)
- TARPS NOW #4(1/2"hole)Nickel36GrommetsPerBoxGrommetKits-NickelFinish (TA-GKN-K232-4N)
- TARPS NOW Brass Grommets with Plain Washers - Size #4 (TA-GPW4-144)
- TARPS NOW Brass Grommets with Plain Washer - Size #2 (TA-GPW2-144)
- TARPS NOW Brass Grommets with Plain Washers - Size #3 (TA-GPW3-144)
- TARPS NOW #3(7/16"hole)Nickel36GrommetsPerBoxGrommetKits-NickelFinish (TA-GKN-K232-3N)
- TARPS NOW Brass Grommets with Plain Washers - Size #5 (TA-GPW5-144)
- CUSTOM ACCENTS Cable Grommet 2 in. Light Grey (PF2503)
- Tarps Now Grommets