Shop All Tarps
Tarps Now
6 ft x 8 ft 30 Mil Tarp, Olive Drab, Cotton Canvas
Mfr # CS-CWD15-0608
Zoro # G601798693
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Material Cotton Canvas
- Tarp Material Cotton Canvas
- Width 8 Ft
- Thickness 30 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 6 ft x 8 ft |
Width | 8 Ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 8 ft |
Length | 6 Ft |
Details
Color | Olive Drab |
Material | Cotton Canvas |
Tarp Material | Cotton Canvas |
Thickness | 30 Mil |
Item | Tarp |
Fabric Weight | 21 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 3/4 Garden Hose Washers, 10PK (153049)
- ZORO SELECT Instant Canopy, 11ft 10 In H, White, Plystr (22EC65)
- BRIGGS & STRATTON Hubcap (7011022YP)
- TECUMSEH Stud (650925A)
- TARPS NOW 30 ft x 30 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-3030)
- TARPS NOW 20 ft x 20 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-2020)
- TARPS NOW 8 ft x 12 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-0812)
- TARPS NOW 50 ft x 50 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-5050)
- TARPS NOW 20 ft x 24 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-2024)
- TARPS NOW 60 ft x 60 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-6060)
- TARPS NOW 8 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-0830)
- Tarps Now Tarps