Shop All Tarps
Tarps Now
6 ft x 8 ft 30 Mil Tarp, Black, Mesh
Mfr # CSM70BK-0608
Zoro # G101798711
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 6 ft x 8 ft
- Color Black
- Material Mesh
- Tarp Material Mesh
- Width 8 Ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 6 ft x 8 ft |
Width | 8 Ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 8 ft |
Length | 6 Ft |
Details
Color | Black |
Material | Mesh |
Tarp Material | Mesh |
Thickness | 30 Mil |
Item | Tarp |
Fabric Weight | 7 oz |
Water Resistant/Waterproof | No/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Tear Resistant, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER Stealth Net, Bat, 3/8", 10 x 10 ft. (N8-B100)
- WESTWARD Not Applicable 14 ga Round Point Shovel, Steel Blade, 30 in L Natural Wood Handle (1WG33)
- SOLO Backpack Sprayer 4 Gal (475-101)
- BEHRENS 210RH WATERING CAN 10QT GALV W/RD HANDLES (210)
- TARPS NOW 7 ft x 9 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-0709)
- TARPS NOW 20 ft x 40 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-2050)
- TARPS NOW 50 ft x 50 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-5050)
- TARPS NOW 18 ft x 24 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-1824)
- TARPS NOW 8 ft x 8 ft 50 Mil Tarp, Black, Vinyl (DLT40-0808)
- TARPS NOW 6 ft x 8 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-0608)
- PROTARP 16 ft x 20 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-16X20)
- Tarps Now Tarps