Shop All Tarps
Tarps Now
6 ft x 8 ft 20 Mil Tarp, Olive Drab, Cotton Canvas
Mfr # CS-CWD12-0608
Zoro # G301798467
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Canvas
- Color Olive Drab
- Tarp Material Cotton Canvas
- Width 8 Ft
- Thickness 20 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 6 ft x 8 ft |
Width | 8 Ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 8 ft |
Length | 6 Ft |
Details
Material | Cotton Canvas |
Color | Olive Drab |
Tarp Material | Cotton Canvas |
Thickness | 20 Mil |
Item | Tarp |
Fabric Weight | 18 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES KIDS POLY RAKE 18"" (KLRO)
- AFTERMARKET Fresh Cab Botanical Rodent Repellent Mouse Mice (1 Box / 4 Pouches) (OTK20-0059)
- SAVORY PRIME Beef Shin Dog Bone 1.2Lb (801)
- NO BUTTS BIN CO Smoking Shelter - 3-Sided (NBS0408BW)
- TARPS NOW 8 ft x 10 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-0810)
- TARPS NOW 7 ft x 9 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-0709)
- TARPS NOW 8 ft x 12 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-0812)
- TARPS NOW 30 ft x 30 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-3030)
- TARPS NOW 8 ft x 10 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-0810)
- TARPS NOW 12 ft x 24 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1224)
- TARPS NOW 5 ft x 5 ft Heavy Duty 20 Mil Tarp, Black, Vinyl (FSVC18B-0505)
- Tarps Now Tarps