Shop All Tarps
Tarps Now
6 ft x 8 ft 14 Mil Tarp, Clear, Reinforced Polyethylene
Mfr # CSP14C-0608
Zoro # G801798370
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Reinforced Polyethylene
- Color Clear
- Width 5 Ft
- Tarp Material Reinforced Polyethylene
- Thickness 14 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 6 ft x 8 ft |
Width | 5 Ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 5 ft |
Length | 6 Ft |
Details
Material | Reinforced Polyethylene |
Color | Clear |
Tarp Material | Reinforced Polyethylene |
Thickness | 14 Mil |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPCO SAFETY 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 14 Mil Tarp, White, Polyethylene (TS-104-6X8)
- MAYNE 45 gal Polyethylene Patio Storage Bin, White (4835-W)
- READY HOT Brushed Nickel Hot Water Faucet for Water Tanks, Includes Safety Lock (42-RH-F570-BN)
- A.R. NORTH AMERICA Coupling KitMotor Side (AR1380331)
- TARPS NOW 12 ft x 20 ft 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-1220)
- TARPS NOW 5 ft x 7 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-0507)
- TARPS NOW 10 ft x 16 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-1016)
- TARPS NOW 8 ft x 10 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-0810)
- TARPS NOW 5 ft x 5 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0505)
- TARPS NOW 8 ft x 8 ft 50 Mil Tarp, Black, Vinyl (DLT40-0808)
- DRY TOP 16 ft W x 20 ft L Medium Duty Tarp, Blue, Polyethylene (01620)
- Tarps Now Tarps