Shop All Tarps
Tarps Now
6 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene
Mfr # CSP12W-0630
Zoro # G607352967
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 6 ft x 30 ft
- Material Reinforced Polyethylene
- Color White
- Width 30 Ft
- Tarp Material Reinforced Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 6 ft x 30 ft |
Width | 30 Ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 30 ft |
Length | 6 Ft |
Details
Material | Reinforced Polyethylene |
Color | White |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER Clean and Clear 200 Predator 200 Replacement Pool Filter Compatible Cartridge PAP200-4/C9419/FC-0688 (WP.PNA0688)
- T TERRE Commercial Grade .095 Square Weed Eater Trimmer Line Spool Length 774 ft. (5740030095)
- DESIGN TOSCANO Rooster's Perch Sitting Chicken Statue (JQ5967)
- SAKRETE 70LB Sakrete Tube Sand (65305345)
- TARPS NOW 8 ft x 10 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-0810)
- TARPS NOW 20 ft x 20 ft Heavy Duty 20 Mil Tarp, Forest Green, Vinyl (FSVC18F-2020)
- TARPS NOW 8 ft x 12 ft 18 Mil Tarp, Tan, Cotton Canvas (FS-CWT10-0812)
- TARPS NOW 5 ft x 7 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-0507)
- TARPS NOW 10 ft x 12 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1012)
- TARPS NOW 30 ft x 40 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-3040)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 7 Mil Tarp, White, Polyethylene (TS-204-20X20)
- Tarps Now Tarps