Shop All Tarps
Tarps Now
6 ft x 20 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene
Mfr # CSP12S-0620
Zoro # G201798451
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 6 ft x 20 ft
- Material Reinforced Polyethylene
- Width 20 Ft
- Tarp Material Reinforced Polyethylene
- Thickness 12 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 6 ft x 20 ft |
Width | 20 Ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 20 ft |
Length | 6 Ft |
Details
Color | Silver |
Material | Reinforced Polyethylene |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Breather Fits Caterpillar 1F8488 725 730 D350E D400E PM-200 PM-201 PM-465 (4H6112)
- LOGO BRANDS West Virginia Elite Chair (239-12E)
- LOGO BRANDS Washington Bleacher Cushion (237-71B)
- CRAFTSMAN V20 Cordless Hard Surface Blower Kit (CMCBL710D1)
- TARPS NOW 12 ft x 12 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-1212)
- TARPS NOW 12 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1230)
- TARPS NOW 6 ft x 8 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-0608)
- TARPS NOW 5 ft x 10 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0510)
- TARPS NOW 30 ft x 50 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-3050)
- TARPS NOW 18 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1820)
- PROTARP 100 ft x 100 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene (PT-105-100X100)
- Tarps Now Tarps