Shop All Tarps
Tarps Now
6 ft x 10 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant
Mfr # FS-CV30-0610
Zoro # G001798613
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear PVC
- Color Clear
- Width 10 Ft
- Tarp Material Clear PVC
- Thickness 30 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 6 ft x 10 ft |
Width | 10 Ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 10 ft |
Length | 6 Ft |
Details
Material | Clear PVC |
Color | Clear |
Tarp Material | Clear PVC |
Thickness | 30 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 27 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Mildew Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 28 ft 10 in x 49 ft 2 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (3ZRV5)
- EARTHWISE 1314-14EW 14-Inch 5-Blade Push Reel Lawn Mower (1314-14EW)
- SUNSEEKER Sunseeker L22 1/3 acre Robotic Mower without GPS (RMA1202L20VU)
- ORBIT DIAPHRAGM PLASTIC 3/4"" (57225)
- TARPS NOW 8 ft x 25 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0825)
- TARPS NOW 5 ft x 5 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0505)
- TARPS NOW 5 ft x 20 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0520)
- TARPS NOW 20 ft x 40 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-2040)
- TARPS NOW 40 ft x 60 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-4060)
- TARPS NOW 16 ft x 20 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1620)
- ZORO SELECT 6 x 9 ft 4 in Standard Duty 6 Mil Tarp, Gray, Cotton Canvas (TS9112)
- Tarps Now Tarps