Shop All Tarps
Tarps Now
50 ft x 50 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene
Mfr # CSP12T-5050
Zoro # G707353000
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 50 ft x 50 ft
- Material Reinforced Polyethylene
- Tarp Material Reinforced Polyethylene
- Width 50 Ft
- Thickness 12 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 50 ft x 50 ft |
Width | 50 Ft |
Tarp Finished Length | 50 ft |
Tarp Finished Width | 50 ft |
Length | 50 Ft |
Details
Color | Tan |
Material | Reinforced Polyethylene |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET Sonnet GM-225 Golf Distance Scope With Case (GM-225)
- JACKS IMPORTS Pitch Fork Replacement Head ROYAL (162-RY)
- LOGO BRANDS Notre Dame Tilt Backsack (190-871)
- XPOSE SAFETY 15 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1520-X-A)
- TARPS NOW 50 ft x 50 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-5050)
- TARPS NOW 24 ft x 24 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-2424)
- TARPS NOW 10 ft x 14 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1014)
- TARPS NOW 30 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-3040)
- TARPS NOW 40 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-4040)
- TARPS NOW 30 ft x 40 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-3040)
- US CARGO CONTROL Heavy Duty Tarp, Black (HCT666-BLK)
- Tarps Now Tarps