Shop All Tarps
Tarps Now
50 ft x 50 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene
Mfr # CSP12S-5050
Zoro # G801798578
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 50 ft x 50 ft
- Material Reinforced Polyethylene
- Width 50 Ft
- Tarp Material Reinforced Polyethylene
- Thickness 12 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 50 ft x 50 ft |
Width | 50 Ft |
Tarp Finished Length | 50 ft |
Tarp Finished Width | 50 ft |
Length | 50 Ft |
Details
Color | Silver |
Material | Reinforced Polyethylene |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 26 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-2640)
- ECHO Sweeper Attachment, 36 In. (99944200553)
- ALA-PT ALA-PT APCHM212 1.5 in. Vacuum Hose Repair Coupling (APCHM212)
- SEALTECH Premium 4ft. X 100ft. Pro Garden Weed Barrier Landscape Fabric, 3.5 OZ Heavy Duty, Lightweight (ST-101-4X100)
- TARPS NOW 50 ft x 50 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-5050)
- TARPS NOW 50 ft x 50 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-5050)
- TARPS NOW 20 ft x 20 ft 20 Mil Tarp, Blue, Vinyl (SLT18V-2020)
- TARPS NOW 10 ft x 20 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-1020)
- TARPS NOW 10 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1040)
- TARPS NOW 6 ft x 8 ft Heavy Duty 50 Mil Tarp, Tan, 100% Virgin HDPE Polypropylene (CSM75TN-0608)
- PROTARP 30 ft x 40 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-30X40)
- Tarps Now Tarps