Shop All Drip Diverters
Tarps Now
5' X 5' Drain Tarps / Leak Diverters
Mfr # DTP12WB-0505
Zoro # G501798724
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 1.5
- Diverter Color White / Black
- Diverter Material Reinforced Polyethylene
- Width 4'-6"
- Leak Diverter Length 5 Ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarps Now
- MFR # DTP12WB-0505
- Zoro # G501798724
- Country of Origin China
- Category Drip Diverters
Dimensions
Width | 4'-6" |
Leak Diverter Length | 5 Ft |
Length | 4'-6" |
Leak Diverter Width | 5 Ft |
Details
Item | Drain Tarp |
Net Weight | 1.5 |
Diverter Color | White / Black |
Diverter Material | Reinforced Polyethylene |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (22KA68)
- KISHIGO S, Lime, Class 2, Premium Brilliant Series Heavy Duty Vest (1510-S)
- TRANSFORMING TECHNOLOGIES ESD Inspection Gloves, Finger Tip Coated, X-Large (GL4505T)
- LYLE Safety Sign, 8" W, 18" H, 0.040" Thickness, LCVB-0046-RA_4x18 (LCVB-0046-RA_4x18)
- TARPS NOW 15' X 15' Drain Tarps / Leak Diverters (DTP12WB-1515)
- TARPS NOW 7' X 7' Drain Tarps / Leak Diverters (DTP12WB-0707)
- TARPS NOW 5' X 10' Drain Tarps / Leak Diverters (DTP12WB-0510)
- TARPS NOW 20' X 20' Drain Tarps / Leak Diverters (DTP12WB-2020)
- TARPS NOW 5' X 20' Drain Tarps / Leak Diverters (DTP12WB-0520)
- TARPS NOW 7' X 20' Drain Tarps / Leak Diverters (DTP12WB-0720)
- PIG PIG Rectangular Roof Leak Diverter, 2.56 lb. (TLS673-GY)
- Tarps Now Drip Diverters