Shop All Drop Cloths
Tarps Now
5' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz
Mfr # CS-CD10-0520
Zoro # G901793992
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5 Ft
- Width 20 Ft
- Material Cotton Canvas
- Thickness 14 Mil
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarps Now
- MFR # CS-CD10-0520
- Zoro # G901793992
- Country of Origin India
- Category Drop Cloths
Dimensions
Length | 5 Ft |
Width | 20 Ft |
Size | 5 ft x 20 ft |
Details
Item | Drop Cloth |
Material | Cotton Canvas |
Thickness | 14 Mil |
Color | Beige |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 18” Poly Core Roller Cover, 1/4” Nap, 24PK (RC18-1/4-HD)
- MODERN MASTERS ME702 6 oz. Burnt Orange Metallic Paint (ME702-06)
- CABOT Translucent, Pacific Redwood, Flat, 1gal (140.0003005.007)
- POLYCRYLIC Minwax Gloss Crystal Clear Water-Based Polyurethane 1 gal (15555000)
- TARPS NOW 9' X 12' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0912)
- TARPS NOW 15' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1520)
- TARPS NOW 12' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1220)
- TARPS NOW 14' X 16' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1416)
- TARPS NOW 15' X 30' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1530)
- TARPS NOW 30' X 30' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-3030)
- PREMIER Canvas, 9 ft. x 12 ft., 8 oz., PK8 (39128)
- Tarps Now Drop Cloths