Shop All Tarps
Tarps Now
5 ft x 7 ft 16 Mil Tarp, Olive Drab, Cotton Canvas
Mfr # CS-CFD10-0507
Zoro # G101798612
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Canvas
- Color Olive Drab
- Width 7 Ft
- Tarp Material Cotton Canvas
- Thickness 16 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 5 ft x 7 ft |
Width | 7 Ft |
Tarp Finished Length | 5 ft |
Tarp Finished Width | 7 ft |
Length | 5 Ft |
Details
Material | Cotton Canvas |
Color | Olive Drab |
Tarp Material | Cotton Canvas |
Thickness | 16 Mil |
Item | Tarp |
Fabric Weight | 15 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Flame Retardant, Mildew Resistant, Water Resistant, UV Resistant |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Tools Professional Grade Bromine Dispenser (10-453)
- BRIGGS & STRATTON Dipstick (842542)
- A.R. NORTH AMERICA Mini-Matic 4/B Bolt Kit (AR2572)
- GREEN BLASTER PRODUCTS Green Blaster Products BBM1G Bed Bug Magic 1 Gallon Bed Bug & Insect Treatments (BBM1G)
- TARPS NOW 8 ft x 12 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-0812)
- TARPS NOW 10 ft x 12 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-1012)
- TARPS NOW 6 ft x 8 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-0608)
- TARPS NOW 10 ft x 16 ft Heavy Duty 50 Mil Tarp, White, 100% Virgin HDPE Polypropylene (CSM75WH-1016)
- TARPS NOW 10 ft x 20 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1020)
- TARPS NOW 7 ft x 9 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-0709)
- X1 TOOLS 20 ft x 14 ft Heavy Duty Tarp, Blue (X1T-CAN-MES-BLU-1420)
- Tarps Now Tarps