Shop All Tarps
Tarps Now
5 ft x 5 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl
Mfr # FSVC18T-0505
Zoro # G801798622
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Tan
- Tarp Material Vinyl
- Width 5 Ft
- Thickness 20 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 5 ft x 5 ft |
Width | 5 Ft |
Tarp Finished Length | 5 ft |
Tarp Finished Width | 5 ft |
Length | 5 Ft |
Details
Material | Vinyl |
Color | Tan |
Tarp Material | Vinyl |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 18 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Chemical Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Description
This TARPS NOW brand Vinyl Tarp is 5 ft wide and 5 ft long, with a thickness of 20 mil. It is made of vinyl and is tan in color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKYARD PRO 36in PVC Gas Connector Hose and 20 PSI Adjustable Regulator - Male Connection (554BP20R18RA)
- MASTER MFG 25 gal. Economy Broadcast Sprayer, Polyethylene Tank, 25 ft. Hose Length (SAO-H3-025B-MM)
- ZORO SELECT Watering Wand, Green, 16 In L (10-12602 GRN)
- MELNOR Aquaflo Titanium Metal 7-Pattern Nozzle (XT201)
- TARPS NOW 5 ft x 10 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-0510)
- TARPS NOW 10 ft x 15 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-1015)
- TARPS NOW 8 ft x 20 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-0820)
- TARPS NOW 10 ft x 12 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1012)
- TARPS NOW 16 ft x 27 ft 20 Mil Tarp, Black, Vinyl (STH16274-BLK)
- TARPS NOW 18 ft x 24 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1824)
- X1 TOOLS 40 ft x 10 ft Heavy Duty 12 Mil Tarp, Desert, Polyethylene (X1T-CAN-T12-DES-1040)
- Tarps Now Tarps