Shop All Tarps
Tarps Now
5 ft x 5 ft 20 Mil Tarp, Clear, Clear PVC
Mfr # FS-CV20-0505
Zoro # G801798431
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear PVC
- Color Clear
- Tarp Material Clear PVC
- Width 5 Ft
- Thickness 20 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 5 ft x 5 ft |
Width | 5 Ft |
Tarp Finished Length | 5 ft |
Tarp Finished Width | 5 ft |
Length | 5 Ft |
Details
Material | Clear PVC |
Color | Clear |
Tarp Material | Clear PVC |
Thickness | 20 Mil |
Item | Tarp |
Fabric Weight | 18 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Chemical Resistant, Mildew Resistant, Water Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL RV/Manufactured Housing Interior Lockset, Lever Style, #707 Passage/Non-Locking, Matte Black (LSL-707PS-MB)
- STEELMAN Farm Metal Driveway Gate with Diagonal Tubes, 20ft (SM-0032)
- IMPACT CANOPY ULA Kit 10 FT x 10 FT Ultra Light Aluminum Canopy with Roller Bag, White (040030001)
- MTD Pulley-Engine 3.39 (756-04196A)
- TARPS NOW 8 ft x 8 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0808)
- TARPS NOW 10 ft x 15 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-1015)
- TARPS NOW 8 ft x 10 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0810)
- TARPS NOW 8 ft x 8 ft 20 Mil Tarp, Clear, Clear PVC (FS-CVFR20-0808)
- TARPS NOW 14 ft x 20 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1420)
- TARPS NOW 12 ft x 24 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1224)
- PROTARP 10 ft x 20 ft Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (PT-103-10X20)
- Tarps Now Tarps