Shop All Grommets
Tarps Now
#4(1/2"hole)Nickel36GrommetsPerBoxGrommetKits-NickelFinish
Mfr # TA-GKN-K232-4N
Zoro # G001798514
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel
- Color Silver
- Length 1.062"
- Features Heavy Duty, Flame Retardant, Water Resistant, UV Resistant
- Width 0.347"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 1.062" |
Width | 0.347" |
Details
Item | Tarp Accessories |
Material | Nickel |
Color | Silver |
Features | Heavy Duty, Flame Retardant, Water Resistant, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bracket, Track, Box, 2-3/32"L x 2"W (4PE63)
- YOUNGDALE Antique Brass 3/8 in. Partial Inset Self-Closing Hinge, PK 10 (54.104.03x10)
- ZORO SELECT Door Stop, Door Mount, Brass Plated (19-360)
- MYID ID Card Retractor, Reel, 23 in. L, Black (038943)
- TARPS NOW Brass Grommets with Plain Washers - Size #3 (TA-GPW3-144)
- TARPS NOW Brass Grommets with Plain Washers - Size #4 (TA-GPW4-144)
- TARPS NOW Brass Grommets with Plain Washers - Size #5 (TA-GPW5-144)
- TARPS NOW #3(7/16"hole)Nickel36GrommetsPerBoxGrommetKits-NickelFinish (TA-GKN-K232-3N)
- TARPS NOW Brass Grommets with Plain Washer - Size #2 (TA-GPW2-144)
- TARPS NOW #6(13/16"hole)Nickel18GrommetsPerBoxGrommetKits-NickelFinish (TA-GKN-K232-6N)
- MID ATLANTIC RUBBER Rubber Grommet - 3/16" x 3/16" x 3/8" x 5/8" x 3/8", PK 50 (OMAR-0704-50PK)
- Tarps Now Grommets