Shop All Tarp Accessories
Tarps Now
41" Rubber EPDM Tarp Straps
Mfr # TA-RTS-41-50
Zoro # G201798406
product price: $129.99
/pk 50, $2.60/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material EPDM Rubber
- Length 41"
- Width 3/4"
- Features Heavy Duty, Water Resistant and Waterproof, UV Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarps Now
- MFR # TA-RTS-41-50
- Zoro # G201798406
- Country of Origin United States
- Category Tarp Accessories
Dimensions
Length | 41" |
Width | 3/4" |
Details
Item | Tarp Accessories |
Color | Clear |
Material | EPDM Rubber |
Features | Heavy Duty, Water Resistant and Waterproof, UV Resistant |
Description
TARPS NOW brand 41" Rubber EPDM Tarp Straps are clear in color and made of EPDM rubber. They measure 41" in length and 3/4" in width.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 6-tine Manure Fork with 54"L Hardwood Handle (49278)
- SEYMOUR MIDWEST Brush Cutter, Heavy Duty (87610)
- DB ELECTRICAL Tie Rod End For Kubota B5100DP, B5100EP, B6100DP, B6100EP, B6100HSTD; (1904-0119)
- KOHLER Coil Ignition - Efi (Rfi/Emc) (25 519 04-S)
- TARPS NOW Tarp Clips - 10 Pack (TA-TC10)
- TARPS NOW Grommet Setting Die - Size #4 (TA-GSD-4)
- TARPS NOW Grommet Setting Die - Size #6 (TA-GSD-6)
- TARPS NOW 31" EPDM Rubber Tarp Straps (TA-RTS-31-50)
- TARPS NOW 9" Premium Bungee Balls (TABB9BW-100)
- TARPS NOW 6" Premium Bungee Balls (TABB6BW-100)
- BUYERS PRODUCTS Rear Anti-sail Tarp Retention Bow Set (DTB102)
- Tarps Now Tarp Accessories