Shop All Tarps
Tarps Now
40 ft x 60 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene
Mfr # CSP12W-4060
Zoro # G207352954
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 40 ft x 60 ft
- Material Reinforced Polyethylene
- Color White
- Tarp Material Reinforced Polyethylene
- Width 60 Ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 40 ft x 60 ft |
Width | 60 Ft |
Tarp Finished Length | 40 ft |
Tarp Finished Width | 60 ft |
Length | 40 Ft |
Details
Material | Reinforced Polyethylene |
Color | White |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDUBON Bird Feeder Ganary Wild Bird 4 Plastic Hopper 6 ports Yellow (NA6231)
- HEATMAXX 35" Cast Stone Fire Pit (SRFP97C)
- FIMCO Tank, w/ Lid, Drain Plug, White, 30 gal. (5169265)
- ZORO SELECT Quick Connect Coupler, Male, 3/8 x 3/8 In (17-0042)
- TARPS NOW 6 ft x 20 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0620)
- TARPS NOW 8 ft x 10 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-0810)
- TARPS NOW 6 ft x 15 ft Heavy Duty 20 Mil Tarp, Black, Vinyl (FSVC18B-0615)
- TARPS NOW 10 ft x 20 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-1020)
- TARPS NOW 12 ft x 20 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1220)
- TARPS NOW 20 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-2050)
- XPOSE SAFETY 4 ft x 6 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-46-X)
- Tarps Now Tarps