Shop All Tarps
Tarps Now
40 ft x 60 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene
Mfr # CSP12FW-4060
Zoro # G307353011
Free Shipping & Returns
$1,248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 40 ft x 60 ft
- Color White
- Tarp Material Reinforced Polyethylene
- Thickness 12 Mil
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 40 ft x 60 ft |
Tarp Finished Length | 40 ft |
Tarp Finished Width | 60 ft |
Details
Color | White |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Flame Retardant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON GASKET-WATER PUMP (820100)
- KENYON 14 ga Spade Shovel, Steel Blade, 27 in L Grey Steel Handle (49958)
- MTD Bearing-Flange .76 (741-0660A)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P542)
- TARPS NOW 10 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1040)
- TARPS NOW 20 ft x 20 ft Heavy Duty 20 Mil Tarp, Black, Vinyl (FSVC18B-2020)
- TARPS NOW 12 ft x 12 ft 50 Mil Tarp, Black, Vinyl (DLT40-1212)
- TARPS NOW 10 ft x 12 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1012)
- TARPS NOW 10 ft x 15 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-1015)
- TARPS NOW 10 ft x 20 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1020)
- PROTARP 6 ft x 8 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-6X8)
- Tarps Now Tarps