Shop All Drop Cloths
Tarps Now
4' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz
Mfr # CS-CD10-0420
Zoro # G601793995
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 Ft
- Width 20 Ft
- Material Cotton Canvas
- Color Beige
- Thickness 14 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarps Now
- MFR # CS-CD10-0420
- Zoro # G601793995
- Country of Origin India
- Category Drop Cloths
Dimensions
Length | 4 Ft |
Width | 20 Ft |
Size | 4 ft x 20 ft |
Details
Item | Drop Cloth |
Material | Cotton Canvas |
Color | Beige |
Thickness | 14 Mil |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Fluid Nozzle, For Use with 13E902-13E906 (FLG-332-13K)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester (EF938)
- PENTEL Color Pen Set, Water-based, Fiber Tip, 36/ST, Assorted PK (PENS36036)
- WAGNER Sprayer Cup Liners 5Pk (0529071)
- TARPS NOW 10' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1020)
- TARPS NOW 4' X 15' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0415)
- TARPS NOW 9' X 12' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0912)
- TARPS NOW 4' X 12' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0412)
- TARPS NOW 5' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0520)
- TARPS NOW 10' X 10' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1010)
- HOMERIGHT Spray Paint Sheltr 5.5'H (C900038)
- Tarps Now Drop Cloths