Shop All Drop Cloths
Tarps Now
4' X 12' Canvas Drop Cloths - Painter Tarps - 10 oz
Mfr # CS-CD10-0412
Zoro # G801793993
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 Ft
- Width 12 Ft
- Material Cotton Canvas
- Thickness 14 Mil
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarps Now
- MFR # CS-CD10-0412
- Zoro # G801793993
- Country of Origin India
- Category Drop Cloths
Dimensions
Length | 4 Ft |
Width | 12 Ft |
Size | 4 ft x 12 ft |
Details
Item | Drop Cloth |
Material | Cotton Canvas |
Thickness | 14 Mil |
Color | Beige |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M ACCUSPRAY Spray Gun Kit, Cup Capacity 20.3 oz. (16580)
- MINWAX 1/2 Pt Red Mahogany Wood Finish Oil-Based Wood Stain (22250)
- MINWAX Wood Finish Semi-Transparent Golden Pecan Oil-Based Penetrating Stain 1 gal (71041000)
- RUST-OLEUM Automotive Premium Custom Lacquer Spray Paint, Matte Rugged Black, 11 oz. (323350)
- TARPS NOW 20' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-2020)
- TARPS NOW 10' X 10' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1010)
- TARPS NOW 4' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0420)
- TARPS NOW 5' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0520)
- TARPS NOW 4' X 15' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0415)
- TARPS NOW 15' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1520)
- ZORO SELECT Off White Canvas Drop Cloth, 320 mil Thick, 15 ft L x 4 ft W (58908GR)
- Tarps Now Drop Cloths