Shop All Grommets
Tarps Now
#3(7/16"hole)Nickel36GrommetsPerBoxGrommetKits-NickelFinish
Mfr # TA-GKN-K232-3N
Zoro # G601798587
product price: $50.99
/pk 36, $1.42/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel
- Features Heavy Duty, Flame Retardant, Water Resistant, UV Resistant
- Length 0.955"
- Width 0.295"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 0.955" |
Width | 0.295" |
Details
Item | Tarp Accessories |
Material | Nickel |
Features | Heavy Duty, Flame Retardant, Water Resistant, UV Resistant |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAPPHIRE Hexa Series 1-1/2 in. Modern Brushed Satin Nickel Cabinet Knob (10-Pack) (SP-2891-51-BSN-10)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B581626 (B581626)
- BALDWIN Reserve Bright Chrome Door Levers (PV.CUR.TAR.260)
- ZORO SELECT Touch Bar Rim Exit 48 In (5TUN1)
- TARPS NOW Brass Grommets with Plain Washers - Size #4 (TA-GPW4-144)
- TARPS NOW Brass Grommets with Plain Washers - Size #5 (TA-GPW5-144)
- TARPS NOW #4(1/2"hole)Nickel36GrommetsPerBoxGrommetKits-NickelFinish (TA-GKN-K232-4N)
- TARPS NOW Brass Grommets with Plain Washer - Size #2 (TA-GPW2-144)
- TARPS NOW #6(13/16"hole)Nickel18GrommetsPerBoxGrommetKits-NickelFinish (TA-GKN-K232-6N)
- TARPS NOW Brass Grommets with Plain Washers - Size #3 (TA-GPW3-144)
- GENERAL TOOLS Grommet Kit, Brass, Black Oxide (71262)
- Tarps Now Grommets