Shop All Tarps
Tarps Now
30 ft x 50 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene
Mfr # CSP14C-3050
Zoro # G201798635
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 30 ft x 50 ft
- Color Clear
- Material Reinforced Polyethylene
- Width 50 Ft
- Tarp Material Reinforced Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 30 ft x 50 ft |
Width | 50 Ft |
Tarp Finished Length | 30 ft |
Tarp Finished Width | 50 ft |
Length | 30 Ft |
Details
Color | Clear |
Material | Reinforced Polyethylene |
Tarp Material | Reinforced Polyethylene |
Thickness | 14 Mil |
Tarp Strength | Super Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKINNEEEZ SKINNEEEZ SQUIRREL 24"" (5368)
- GRANDOLDGARDEN Coropration Gardener's Blue Ribbon 13inch Rolling Plant Caddie (GR31312)
- LOGO BRANDS Penn State Economy Canopy (196-39E)
- MTD Harness-Main (925-04847C)
- TARPS NOW 20 ft x 20 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-2020)
- TARPS NOW 8 ft x 10 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-0810)
- TARPS NOW 5 ft x 7 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-0507)
- TARPS NOW 18 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1820)
- TARPS NOW 14 ft x 20 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1420)
- TARPS NOW 16 ft x 20 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1620)
- MAURITZON 9 ft 5 in x 11 ft 5 in Standard Duty 5 Mil Tarp, Multi, Vinyl, Tear Resistant, UV Resistant (MBT-12-99-1012)
- Tarps Now Tarps