Shop All Tarps
Tarps Now
30 ft x 40 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene
Mfr # CSP14C-3040
Zoro # G501798663
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 30 ft x 40 ft
- Material Reinforced Polyethylene
- Color Clear
- Tarp Material Reinforced Polyethylene
- Width 40 Ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 30 ft x 40 ft |
Width | 40 Ft |
Tarp Finished Length | 30 ft |
Tarp Finished Width | 40 ft |
Length | 30 Ft |
Details
Material | Reinforced Polyethylene |
Color | Clear |
Tarp Material | Reinforced Polyethylene |
Thickness | 14 Mil |
Tarp Strength | Super Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTILITE Insulated Foam Cooler 13 5/8'' x 7 5/8'' x 6 3/4'' - 1 1/2'' Thick (451INTTL7)
- LEISURE SPORTS 2-Person Dome Tent, Rain Fly, Carry Bag, Easy Set Up for Camping, Backpacking, Hiking (Orange) (814178LRC)
- CAMCO TOILET BAG/10PACK BOX, E/F (41548)
- MTD Harness-Main (725P14625)
- TARPS NOW 10 ft x 20 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1020)
- TARPS NOW 10 ft x 15 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-1015)
- TARPS NOW 24 ft x 36 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-2436)
- TARPS NOW 10 ft x 12 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-1012)
- TARPS NOW 10 ft x 12 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1012)
- TARPS NOW 8 ft x 10 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-0810)
- XPOSE SAFETY 30 ft x 50 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-3050-X)
- Tarps Now Tarps