Shop All Tarps
Tarps Now
30 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene
Mfr # CSP12FW-3040
Zoro # G607352943
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 30 ft x 40 ft
- Color White
- Tarp Material Reinforced Polyethylene
- Thickness 12 Mil
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 30 ft x 40 ft |
Tarp Finished Length | 30 ft |
Tarp Finished Width | 40 ft |
Details
Color | White |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Flame Retardant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS Snake Bit (682)
- SUBURBAN Suburban 051447 Furnace Intake Tube for SF-Series - 3.5" (051447)
- A & I PRODUCTS Pin, Lift Arm, Cat II 7" x3" x1" (A-LP021)
- STROMBERG CARLSON Stromberg Carlson 8525-BK Universal Exterior RV Ladder Hinged Connector Swivel Casting (8525-BK)
- TARPS NOW 30 ft x 40 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-3040)
- TARPS NOW 5 ft x 5 ft Heavy Duty 20 Mil Tarp, Gray, Vinyl (FSVC18G-0505)
- TARPS NOW 10 ft x 16 ft Heavy Duty 50 Mil Tarp, White, 100% Virgin HDPE Polypropylene (CSM75WH-1016)
- TARPS NOW 20 ft x 30 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-2030)
- TARPS NOW 10 ft x 20 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-1020)
- TARPS NOW 6 ft x 8 ft 30 Mil Tarp, Black, Mesh (CSM70BK-0608)
- TARPCO SAFETY 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 7 Mil Tarp, White, Polyethylene (TS-204-30X50)
- Tarps Now Tarps