Shop All Tarps
Tarps Now
30 ft x 30 ft 20 Mil Tarp, Olive Drab, Cotton Canvas
Mfr # CS-CWD12-3030
Zoro # G201798598
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Material Cotton Canvas
- Width 30 Ft
- Tarp Material Cotton Canvas
- Thickness 20 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 30 ft x 30 ft |
Width | 30 Ft |
Tarp Finished Length | 30 ft |
Tarp Finished Width | 30 ft |
Length | 30 Ft |
Details
Color | Olive Drab |
Material | Cotton Canvas |
Tarp Material | Cotton Canvas |
Thickness | 20 Mil |
Item | Tarp |
Fabric Weight | 18 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Cleaner Gasket (271139S)
- AURORA Aurora AURGOLD10-46 Premium Electric 10 M Gauge Guitar Strings Light; Gold (AURGOLD10-46)
- AFTERMARKET 3Y2768 RING Fits Caterpillar NEW (ENO20-0324)
- VALTERRA Valterra A04-5094 Adjustable EZ Hose Carrier - 50" to 94", White (A04-5094)
- TARPS NOW 8 ft x 10 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-0810)
- TARPS NOW 20 ft x 20 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-2020)
- TARPS NOW 20 ft x 30 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-2030)
- TARPS NOW 20 ft x 40 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-2030)
- TARPS NOW 10 ft x 10 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-1010)
- TARPS NOW 20 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-2020)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-12X12)
- Tarps Now Tarps