Shop All Tarps
Tarps Now
24 ft x 36 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene
Mfr # CSP12T-2436
Zoro # G907352919
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 24 ft x 36 ft
- Material Reinforced Polyethylene
- Width 36 Ft
- Tarp Material Reinforced Polyethylene
- Thickness 12 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 24 ft x 36 ft |
Width | 36 Ft |
Tarp Finished Length | 24 ft |
Tarp Finished Width | 36 ft |
Length | 24 Ft |
Details
Material | Reinforced Polyethylene |
Color | Tan |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 3-1/2 gal. Industrial Viton Concrete Funnel Top Sprayer, 48" Hose Length (1449)
- SUNCAST Taupe Plastic Hose Guide Stake (HS10210PK)
- MTD Cover-Dust 11 (731-07731C)
- LOGO BRANDS Notre Dame Navy/White Raschel Throw (190-26A-1)
- TARPS NOW 24 ft x 36 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-2436)
- TARPS NOW 20 ft x 20 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-2020)
- TARPS NOW 12 ft x 20 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1220)
- TARPS NOW 8 ft x 15 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0815)
- TARPS NOW 6 ft x 8 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-0608)
- TARPS NOW 8 ft x 10 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-0810)
- MUTUAL INDUSTRIES Heavy Duty Poly Tarp, Green, 30x40 (14964-39-3040)
- Tarps Now Tarps