Shop All Tarps
Tarps Now
24 ft x 27 ft 20 Mil Tarp, Black, Vinyl
Mfr # LTM24278-BLK
Zoro # G101794003
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 24 ft x 27 ft
- Color Black
- Material Vinyl
- Tarp Material Vinyl
- Width 27 Ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 24 ft x 27 ft |
Width | 27 Ft |
Tarp Finished Length | 24 ft |
Tarp Finished Width | 27 ft |
Length | 24 Ft |
Details
Color | Black |
Material | Vinyl |
Tarp Material | Vinyl |
Thickness | 20 Mil |
Item | Tarp |
Fabric Weight | 18 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Chemical Resistant, Mildew Resistant, Tear Resistant, Water Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Air Filtr Housing (951-14631)
- GARDENERS BLUE RIBBON Bamboo Stake, 3Ft, 25Pk, PK20 (BB3)
- STENS Kendra Tire Fits 4.10X3.50-5 Stud 4 Ply Carlisle 5160301 160-344 (160-344)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Lime Green Polypropylene Handle (698277)
- TARPS NOW 10 ft x 20 ft Heavy Duty 20 Mil Tarp, Gray, Vinyl (FSVC18G-1020)
- TARPS NOW 10 ft x 16 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1016)
- TARPS NOW 12 ft x 24 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1224)
- TARPS NOW 6 ft x 8 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-0608)
- TARPS NOW 30 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-3040)
- TARPS NOW 6 ft x 10 ft Heavy Duty 50 Mil Tarp, White, 100% Virgin HDPE Polypropylene (CSM75WH-0610)
- CORE TARPS 64 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-24X64)
- Tarps Now Tarps