Shop All Grommets
Tarps Now
#2(3/8"hole)Nickel36GrommetsPerBoxGrommetKits-NickelFinish
Mfr # TA-GKN-K232-2N
Zoro # G301798528
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel
- Color Silver
- Length 0.835"
- Width 0.215"
- Features Heavy Duty, Flame Retardant, Water Resistant, UV Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 0.835" |
Width | 0.215" |
Details
Item | Tarp Accessories |
Material | Nickel |
Color | Silver |
Features | Heavy Duty, Flame Retardant, Water Resistant, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Leverset L6 Dummy Rh Pol Brass (L6704RV-PS)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 14"W x 20"H (GVPVE14X2002SF)
- DELTANA Flush Pull, Solid Brass, Silver (FP221RU26)
- ADAMS RITE Deadlatch Paddle, SS (4901-01-630)
- TARPS NOW Brass Grommets with Plain Washers - Size #3 (TA-GPW3-144)
- TARPS NOW #3(7/16"hole)Nickel36GrommetsPerBoxGrommetKits-NickelFinish (TA-GKN-K232-3N)
- TARPS NOW Brass Grommets with Plain Washers - Size #4 (TA-GPW4-144)
- TARPS NOW Brass Grommets with Plain Washer - Size #2 (TA-GPW2-144)
- TARPS NOW #6(13/16"hole)Nickel18GrommetsPerBoxGrommetKits-NickelFinish (TA-GKN-K232-6N)
- TARPS NOW Brass Grommets with Plain Washers - Size #5 (TA-GPW5-144)
- HARDWARE RESOURCES Black 3 Piece Spring Grommet for 60 mm Diameter Hole (68000BK)
- Tarps Now Grommets