Shop All Drip Diverters
Tarps Now
20' X 20' Drain Tarps / Leak Diverters
Mfr # DTP12WB-2020
Zoro # G601798396
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color White / Black
- Diverter Material Reinforced Polyethylene
- Leak Diverter Width 20 Ft
- Leak Diverter Length 20 Ft
- Width 19'-6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarps Now
- MFR # DTP12WB-2020
- Zoro # G601798396
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 20 Ft |
Leak Diverter Length | 20 Ft |
Width | 19'-6" |
Length | 19'-2" |
Details
Diverter Color | White / Black |
Diverter Material | Reinforced Polyethylene |
Item | Drain Tarp |
Net Weight | 18.5 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-3X)
- OCCUNOMIX XL High Visibility Jacket, Orange (LUX-ETJBJ-OXL)
- CESTUS Work Gloves , HandMax Pro #6161 PR XL (6161 XL)
- MOON AMERICAN Rocker Lug Swivel, NHxFNPSH, 1-1/2 In (379-1511524)
- TARPS NOW 10' X 20' Drain Tarps / Leak Diverters (DTP12WB-1020)
- TARPS NOW 5' X 20' Drain Tarps / Leak Diverters (DTP12WB-0520)
- TARPS NOW 15' X 15' Drain Tarps / Leak Diverters (DTP12WB-1515)
- TARPS NOW 5' X 10' Drain Tarps / Leak Diverters (DTP12WB-0510)
- TARPS NOW 10' X 10' Drain Tarps / Leak Diverters (DTP12WB-1010)
- TARPS NOW 7' X 20' Drain Tarps / Leak Diverters (DTP12WB-0720)
- PIG PIG Magnetic Roof Leak Diverter Tarp White 30" L x 30" W (TLS1998-WH)
- Tarps Now Spill Control Supplies