Shop All Tarps
Tarps Now
20 ft x 40 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene
Mfr # CSP14C-2030
Zoro # G501798441
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 40 ft
- Color Clear
- Material Reinforced Polyethylene
- Width 30 Ft
- Tarp Material Reinforced Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 20 ft x 40 ft |
Width | 30 Ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 30 ft |
Length | 20 Ft |
Details
Color | Clear |
Material | Reinforced Polyethylene |
Tarp Material | Reinforced Polyethylene |
Thickness | 14 Mil |
Tarp Strength | Super Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Light Lute, 36", 82" Handle, Wrap (56036)
- ZORO SELECT Picnic Table, 72" W x62" D, Black (4HUW9)
- CORONA TOOLS Meter Key Head, 1/2" (69000-050)
- FISKARS Cleaning Nozzl Mtl Thmb (847722-1001)
- TARPS NOW 12 ft x 20 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1220)
- TARPS NOW 5 ft x 5 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0505)
- TARPS NOW 12 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1240)
- TARPS NOW 10 ft x 16 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-1016)
- TARPS NOW 16 ft x 20 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1620)
- TARPS NOW 10 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-1030)
- POLYTARP Tarp, Blue, Polyethylene (121003)
- Tarps Now Tarps