Shop All Tarps
Tarps Now
20 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene
Mfr # CSP12FW-2030
Zoro # G307352977
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 40 ft
- Color White
- Material Reinforced Polyethylene
- Width 30 Ft
- Tarp Material Reinforced Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 20 ft x 40 ft |
Width | 30 Ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 30 ft |
Length | 20 Ft |
Details
Color | White |
Material | Reinforced Polyethylene |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Flame Retardant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL CONSTRUCTION BARRIER - BASE (HRAIL-BASE)
- JED POOL TOOLS Chemical Dispenser, Plastic, 10-13/32" H (10-445)
- RAPALA X-Rap® Magnum Stick 17 - HD Wahoo UV (XRMAGST17HDWHU)
- ZORO SELECT Sprinkler Head, 3/4 In, MNPT, Brass (4NDP7)
- TARPS NOW 6 ft x 8 ft Heavy Duty 50 Mil Tarp, White, 100% Virgin HDPE Polypropylene (CSM75WH-0608)
- TARPS NOW 20 ft x 20 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-2020)
- TARPS NOW 30 ft x 50 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-3050)
- TARPS NOW 8 ft x 12 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0812)
- TARPS NOW 10 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1020)
- TARPS NOW 10 ft x 12 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-1012)
- TEXSPORT Tarp, Blue, Polyethylene (T17420)
- Tarps Now Tarps