Shop All Tarps
Tarps Now
20 ft x 40 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene
Mfr # CSP12T-2040
Zoro # G907352971
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 40 ft
- Material Reinforced Polyethylene
- Color Tan
- Tarp Material Reinforced Polyethylene
- Width 40 Ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 20 ft x 40 ft |
Width | 40 Ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 40 ft |
Length | 20 Ft |
Details
Material | Reinforced Polyethylene |
Color | Tan |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Black Tractor Cover, 84"x46"x44" (52-221-050401-RT)
- OREGON Spark Plug Boot, 5MM HOMELITE (33-208)
- FLASH FURNITURE Blue Padded Reclining Stadium Chair with Armrests (FV-FA090-BL-GG)
- AS SEEN ON TV Power Living Eco Friendly Sprinkler Plastic (PL-360PDQ)
- TARPS NOW 8 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-0830)
- TARPS NOW 23 ft x 48 ft 12 Mil Tarp, Silver/Black, Reinforced Polyethylene (HTPP12-2348)
- TARPS NOW 8 ft x 8 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0808)
- TARPS NOW 30 ft x 60 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-3060)
- TARPS NOW 16 ft x 24 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-1624)
- TARPS NOW 6 ft x 10 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-0610)
- XPOSE SAFETY 24 ft x 54 ft Heavy Duty Tarp, Black (BMT-2454-X)
- Tarps Now Tarps