Shop All Tarps
Tarps Now
20 ft x 30 ft Heavy Duty 20 Mil Tarp, Black, Vinyl
Mfr # FSVC18B-2030
Zoro # G509161599
product price: $753.99
/ea
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Width 30 Ft
- Tarp Material Vinyl
- Thickness 20 Mil
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 20 ft x 30 ft |
Width | 30 Ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 30 ft |
Length | 20 Ft |
Details
Color | Black |
Material | Vinyl |
Tarp Material | Vinyl |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 18 oz/sq yd |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Chemical Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Description
Black Tarp Specifications:100% WaterproofHeavy duty vinyl tarp material20 Mil thickness18 oz per square yardVinyl coated PVC materialFinished size tarps finish full sizeHighly abrasion resistantTriple thickness hemsAcid and rot resistantUV resistantOil resistantSame Black color on both sidesMildew resistant#4 Stainless steel grommets approximately every 24 in. Durable heat welded seamsLow temperature flexibilityTarps are imported18 OZ VINYL COATED PVC TARP - BLACKOur durable Black 18oz heavy-duty vinyl tarp is waterproof, strong and resistant to UV, mildew, abrasions, punctures, tears, grease and oil. This vinyl material is one of our best selling tarps. These vinyl tarps are manufactured as Full,Finished Size Tarps.These vinyl tarps are used as trucking tarps, containment tarps, equipment covers, machine covers, they are used on the farm, and for many industrial uses. These heavy duty tarps have reinforced perimeter sewn hems with white, UV resistant polyester thread and stainless steel #4 grommets spaced approx. 24 in. apart around the perimeter.Black Tarp - 20 Mil Thick Vinyl Coated PVCMaterial: 100% PVC Coated Polyester ScrimFabric Weight: 18 oz. Per Square YardThickness: 20 MilsColor: BlackGrade: A GradeFinish: UV, Tear, Acid, Mildew Resistant and 100% WaterproofLow Temperature: -40 degrees FHigh Temperature: 160 degrees FGrommets: Heavy-Duty Stainless Steel Grommets / spacing approx. 24 in. Size: Finished Size Tarp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Fairfield 48in Garden Bed - Black (4889-B)
- SNOW JOE Aqua Joe Indestructible Zinc Impulse 360degree Sprinkler W Step Spike (AJ-ISH-2PK)
- SIMPSON Heavy Duty 3200 psi 2.8 gpm Cold Water Pressure Washer (95000)
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 51.2 in L White Polypropylene Handle (56015)
- TARPS NOW 10 ft x 15 ft Heavy Duty 20 Mil Tarp, Black, Vinyl (FSVC18B-1015)
- TARPS NOW 5 ft x 5 ft Heavy Duty 20 Mil Tarp, Black, Vinyl (FSVC18B-0505)
- TARPS NOW 6 ft x 15 ft Heavy Duty 20 Mil Tarp, Black, Vinyl (FSVC18B-0615)
- TARPS NOW 20 ft x 20 ft 18 Mil Tarp, Tan, Cotton Canvas (FS-CWT10-2020)
- TARPS NOW 6 ft x 20 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0620)
- TARPS NOW 5 ft x 8 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0508)
- ZORO SELECT 28 ft 10 in x 49 ft 2 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (5WTL6)
- Tarps Now Tarps