Shop All Tarps
Tarps Now
20 ft x 30 ft 30 Mil Tarp, Olive Drab, Cotton Canvas
Mfr # CS-CWD15-2030
Zoro # G201798444
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Material Cotton Canvas
- Tarp Material Cotton Canvas
- Width 30 Ft
- Thickness 30 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 20 ft x 30 ft |
Width | 30 Ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 30 ft |
Length | 20 Ft |
Details
Color | Olive Drab |
Material | Cotton Canvas |
Tarp Material | Cotton Canvas |
Thickness | 30 Mil |
Item | Tarp |
Fabric Weight | 21 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Air Blue (194061032978)
- ZORO SELECT Sewer Hose, 3/8,200 ft, 4000 psi (AR686200025)
- STENS Flat Idler For Exmark Lazer Z Mowers 109-8590, 116-9639 Mowers (280-737)
- E-Z-GO Limit Switch, F and R Assembly, Single (72736G01)
- TARPS NOW 30 ft x 30 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-3030)
- TARPS NOW 10 ft x 12 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1012)
- TARPS NOW 8 ft x 12 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-0812)
- TARPS NOW 10 ft x 12 ft Heavy Duty 50 Mil Tarp, White, 100% Virgin HDPE Polypropylene (CSM75WH-1012)
- TARPS NOW 15 ft x 15 ft 50 Mil Tarp, Black, Vinyl (DLT40-1515)
- TARPS NOW 20 ft x 40 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-2030)
- PROTARP 24 ft x 30 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-24X30)
- Tarps Now Tarps