Shop All Tarps
Tarps Now
20 ft x 24 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene
Mfr # CSPSDW-2024
Zoro # G801798738
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 24 ft
- Color White
- Material Reinforced Polyethylene
- Tarp Material Reinforced Polyethylene
- Width 24 Ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 20 ft x 24 ft |
Width | 24 Ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 24 ft |
Length | 20 Ft |
Details
Color | White |
Material | Reinforced Polyethylene |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Super Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER ROACH KILLER II BORIC ACID 5 oz powder 64 Boric Acid (AVGR-RCPDR5Z-01EC)
- HOLLAND BAR STOOL CO United States Marine Corps 13" Solid Wood Clock (WClkPBlkMarine)
- CAMELBAK Reservoir, 85 oz./2.L, 1-1/16" D (2024001085)
- LOGO BRANDS Wisconsin Inflatable Mascot (244-100-M)
- TARPS NOW 30 ft x 60 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-3060)
- TARPS NOW 10 ft x 14 ft Heavy Duty 50 Mil Tarp, Black, Mesh (CSM75BK-1014)
- TARPS NOW 30 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-3030)
- TARPS NOW 20 ft x 40 ft Heavy Duty 50 Mil Tarp, White, 100% Virgin HDPE Polypropylene (CSM75WH-2040)
- TARPS NOW 12 ft x 12 ft 50 Mil Tarp, Black, Vinyl (DLT40-1212)
- TARPS NOW 6 ft x 15 ft Heavy Duty 20 Mil Tarp, Black, Vinyl (FSVC18B-0615)
- TARPS NOW 24 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-2430)
- Tarps Now Tarps