Shop All Tarps
Tarps Now
20 ft x 24 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene
Mfr # CSP12W-2024
Zoro # G707352898
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 24 ft
- Material Reinforced Polyethylene
- Tarp Material Reinforced Polyethylene
- Width 24 Ft
- Thickness 12 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 20 ft x 24 ft |
Width | 24 Ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 24 ft |
Length | 20 Ft |
Details
Color | White |
Material | Reinforced Polyethylene |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH GRUBBER Brush Grubber Xtreme (BG-11)
- A.R. NORTH AMERICA Quick Connect Garden Hose Fitt (PW3082130)
- LOGO BRANDS Arkansas Inflatable Mascot (108-100-M)
- JED Pool Tools Pro Leaf Skimmer Head 215 in H X 15 in W X 155 in L (40-369)
- TARPS NOW 12 ft x 12 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-1212)
- TARPS NOW 5 ft x 5 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0505)
- TARPS NOW 30 ft x 30 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-3030)
- TARPS NOW 8 ft x 12 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-0812)
- TARPS NOW 20 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-2030)
- TARPS NOW 10 ft x 12 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-1012)
- TARPS NOW 30 ft x 30 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-3030)
- Tarps Now Tarps