Shop All Tarps
Tarps Now
20 ft x 20 ft Heavy Duty 20 Mil Tarp, Forest Green, Vinyl
Mfr # FSVC18F-2020
Zoro # G009161662
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Tarp Material Vinyl
- Width 20 Ft
- Thickness 20 Mil
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 20 ft x 20 ft |
Width | 20 Ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 20 ft |
Length | 20 Ft |
Details
Material | Vinyl |
Color | Forest Green |
Tarp Material | Vinyl |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 18 oz/sq yd |
Grommet Material | Metal |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Chemical Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Description
Forest Green Tarp Specifications:100% WaterproofHeavy duty vinyl tarp material20 Mil thickness18 oz per square yardVinyl coated PVC materialFinished size tarps finish full sizeHighly abrasion resistantTriple thickness hemsAcid and rot resistantUV resistantOil resistantSame color Green on both sidesMildew resistant#4 1/2 in. stainless steel grommets approximately every 24 in. Durable heat welded seamsLow temperature flexibilityTarps are imported18 OZ VINYL COATED PVC TARP - FOREST GREENOur durable Forest Green 18oz heavy-duty vinyl tarp is waterproof, strong and resistant to UV, mildew, abrasions, punctures, tears, grease and oil. This vinyl material is one of our best selling tarps. These vinyl tarps are manufactured as Full, Finished Size Tarps. These vinyl tarps are used as trucking tarps, containment tarps, equipment covers, machine covers, they are used on the farm, and for many industrial uses. These heavy duty tarps have reinforced perimeter sewn hems with matching, UV resistant polyester thread and #4 metal grommets spaced approx. 24 in. apart around the perimeter.Forest Green Tarp - 20 Mil Thick Vinyl Coated PVCMaterial: 100% PVC Coated Polyester ScrimFabric Weight: 18 oz. Per Square YardThickness: 20 MilsColor: Forest GreenGrade: A GradeFinish: UV, Tear, Acid, Mildew Resistant and 100% WaterproofLow Temperature: -40 degrees FHigh Temperature: 160 degrees FGrommets: Heavy-Duty Stainless Steel Metal Grommets / spacing approx. 24 in. Size: Finished Size Tarp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Justrite Smokers Cease Fire Cigarette Butt Receptacle 26800D, 4 Gallon Black (26800D)
- APACHE PW Replacement Wand Kit, Insulated, 36" (99023687)
- GRONOMICS Gronomics ECOGW 30-48 ECO Modular Rustic Garden Wedge 30x48x32 - 18"D (ECOGW 30-48)
- COASTAL PET Safari Self Cleaning Slicker LARGE (2426-L)
- TARPS NOW 10 ft x 20 ft Heavy Duty 20 Mil Tarp, Gray, Vinyl (FSVC18G-1020)
- TARPS NOW 5 ft x 15 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0515)
- TARPS NOW 10 ft x 20 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-1020)
- TARPS NOW 20 ft x 20 ft Heavy Duty 20 Mil Tarp, Green, Polyester / Canvas (FSPCGN-2020)
- TARPS NOW 10 ft x 10 ft 50 Mil Tarp, Black, Vinyl (DLT40-1010)
- TARPS NOW 12 ft x 24 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-1224)
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-10X12)
- Tarps Now Tarps