Shop All Tarps
Tarps Now
20 ft x 20 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene
Mfr # CSP12S-2020
Zoro # G201798345
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 20 ft
- Material Reinforced Polyethylene
- Width 20 Ft
- Tarp Material Reinforced Polyethylene
- Thickness 12 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 20 ft x 20 ft |
Width | 20 Ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 20 ft |
Length | 20 Ft |
Details
Color | Silver |
Material | Reinforced Polyethylene |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Description
This TARPS NOW brand Poly Tarp is made of reinforced polyethylene, measuring 20 feet in width and 20 feet in length. It is 12 mil thick and has a silver color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARDSON SEATING CORP Richardson Seating Corp 4220GRNWF 4220 V -Back Diner Chair -Green-White- with 2 in. Waterfall Seat - Chrome (4220GRNWF)
- LOGO BRANDS Michigan Tilt Backsack (171-871)
- OREGON Chisel Chain, 3/8" Pitch, .063" Gauge, Bulk Chain, 100-Ft. Reel (75EXJ100U)
- ILC Replacement for Fisher Price Ffr86 Barbie Jammin Jeep Grille FOR Jeep (ffr86) (pink) (FFR86 BARBIE JAMMIN JEEP GRILLE FOR JEEP (FFR86))
- TARPS NOW 20 ft x 20 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-2020)
- TARPS NOW 30 ft x 40 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-3040)
- TARPS NOW 12 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1230)
- TARPS NOW 16 ft x 20 ft 18 Mil Tarp, Tan, Cotton Canvas (FS-CWT10-1620)
- TARPS NOW 10 ft x 40 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-1040)
- TARPS NOW 12 ft x 16 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1216)
- XPOSE SAFETY 30 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-3040-X-A)
- Tarps Now Tarps