Shop All Tarps
Tarps Now
20 ft x 20 ft 50 Mil Tarp, Black, Vinyl
Mfr # DLT40-2020
Zoro # G901798683
product price: $1,136.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,136.99
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Width 20 Ft
- Tarp Material Vinyl
- Thickness 50 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 20 ft x 20 ft |
Width | 20 Ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 20 ft |
Length | 20 Ft |
Details
Material | Vinyl |
Color | Black |
Tarp Material | Vinyl |
Thickness | 50 Mil |
Item | Tarp |
Fabric Weight | 40 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Chemical Resistant, Lifting, Mildew Resistant, Tear Resistant, Water Resistant, UV Resistant |
Description
This TARPS NOW brand Lifting Tarp is made of vinyl, 20 feet wide, black in color, and 50 mil thick. It measures 20 feet in length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Heavy-Duty 6" Spike, Gray (WS-HDS6)
- BONIDE PRODUCTS Bonide Rot-Stop Tomato Blossom End Rot Concentrate (166)
- OREGON Oregon Mower Blade, 20-1/16" (91-452)
- MIRACLE-GRO Potting Mix Afrviolt 8Qt (72678430)
- TARPS NOW 8 ft x 8 ft 50 Mil Tarp, Black, Vinyl (DLT40-0808)
- TARPS NOW 10 ft x 10 ft 50 Mil Tarp, Black, Vinyl (DLT40-1010)
- TARPS NOW 15 ft x 15 ft 50 Mil Tarp, Black, Vinyl (DLT40-1515)
- TARPS NOW 8 ft x 10 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-0810)
- TARPS NOW 20 ft x 30 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-2030)
- TARPS NOW 24 ft x 24 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-2424)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-12X20)
- Tarps Now Tarps