Shop All Tarps
Tarps Now
18 ft x 24 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene
Mfr # CSP14C-1824
Zoro # G201798574
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 18 ft x 24 ft
- Color Clear
- Material Reinforced Polyethylene
- Width 24 Ft
- Tarp Material Reinforced Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 18 ft x 24 ft |
Width | 24 Ft |
Tarp Finished Length | 18 ft |
Tarp Finished Width | 24 ft |
Length | 18 Ft |
Details
Color | Clear |
Material | Reinforced Polyethylene |
Tarp Material | Reinforced Polyethylene |
Thickness | 14 Mil |
Tarp Strength | Super Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- D.B. SMITH Backpack Sprayers (190327)
- FLEXON Pro Series 3/4 in. D X 100 ft. L Heavy Duty Contractor Grade Contractor Grade Hose Gray (CX34100ACE)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49599)
- TARPS NOW 6 ft x 8 ft Heavy Duty 50 Mil Tarp, Tan, 100% Virgin HDPE Polypropylene (CSM75TN-0608)
- TARPS NOW 10 ft x 20 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1020)
- TARPS NOW 24 ft x 36 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-2436)
- TARPS NOW 7 ft x 9 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-0709)
- TARPS NOW 6 ft x 8 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-0608)
- TARPS NOW 30 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-3030)
- TARPS NOW 8 ft x 25 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0825)
- Tarps Now Tarps