Shop All Tarps
Tarps Now
16 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene
Mfr # CSP12W-1640
Zoro # G207352916
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 16 ft x 40 ft
- Color White
- Material Reinforced Polyethylene
- Tarp Material Reinforced Polyethylene
- Width 40 Ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 16 ft x 40 ft |
Width | 40 Ft |
Tarp Finished Length | 16 ft |
Tarp Finished Width | 40 ft |
Length | 16 Ft |
Details
Color | White |
Material | Reinforced Polyethylene |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-B-GONE Woodpecker Deter Kit (MMWPKR-KIT)
- NATIONAL HARDWARE Cane Bolt Zinc 1/2X12" (N152-058)
- MARASTAR Golf Cart Tire, Rubber, Size 18x8.5 8-8.5 (20114)
- STENS Throttle Control Cable Fits Exmark 109-3958 290-356 (290-356)
- TARPS NOW 16 ft x 20 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1620)
- TARPS NOW 30 ft x 100 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-30C1)
- TARPS NOW 10 ft x 10 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-1010)
- TARPS NOW 6 ft x 8 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-0608)
- TARPS NOW 60 ft x 60 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-6060)
- TARPS NOW 8 ft x 20 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0820)
- DRY TOP 40 ft x 60 ft Medium Duty Tarp, Brown/Green (14060)
- Tarps Now Tarps