Shop All Tarps
Tarps Now
16 ft x 27 ft 20 Mil Tarp, Black, Vinyl
Mfr # STH16274-BLK
Zoro # G601798549
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 16 ft x 27 ft
- Material Vinyl
- Color Black
- Tarp Material Vinyl
- Width 27 Ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 16 ft x 27 ft |
Width | 27 Ft |
Tarp Finished Length | 16 ft |
Tarp Finished Width | 27 ft |
Length | 16 Ft |
Details
Material | Vinyl |
Color | Black |
Tarp Material | Vinyl |
Thickness | 20 Mil |
Item | Tarp |
Fabric Weight | 18 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Chemical Resistant, Mildew Resistant, Tear Resistant, Water Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANYON COOLERS Cooler, Navigator 150 White Diamond (N150WM)
- BEDFORD PRECISION PARTS Bedford Precision Intake Washer, Garden Hose Fitting - Replacement for Graco/Titan/Wagner 115-099 (10-3019)
- MTD Coupling-Logsplitt (718-04392)
- STENS Air Filter Combo For Briggs & Stratton Oem : 797033 (102-396)
- TARPS NOW 24 ft x 27 ft 20 Mil Tarp, Black, Vinyl (LTM24278-BLK)
- TARPS NOW 30 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-3030)
- TARPS NOW 18 ft x 24 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-1824)
- TARPS NOW 10 ft x 14 ft Heavy Duty 50 Mil Tarp, Black, Mesh (CSM75BK-1014)
- TARPS NOW 10 ft x 20 ft Heavy Duty 50 Mil Tarp, White, 100% Virgin HDPE Polypropylene (CSM75WH-1020)
- TARPS NOW 8 ft x 20 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-0820)
- TARPS NOW 10 ft x 10 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1010)
- Tarps Now Tarps