Shop All Tarps
Tarps Now
16 ft x 20 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene
Mfr # CSP12T-1620
Zoro # G007352918
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 16 ft x 20 ft
- Material Reinforced Polyethylene
- Tarp Material Reinforced Polyethylene
- Width 20 Ft
- Thickness 12 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 16 ft x 20 ft |
Width | 20 Ft |
Tarp Finished Length | 16 ft |
Tarp Finished Width | 20 ft |
Length | 16 Ft |
Details
Material | Reinforced Polyethylene |
Color | Tan |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Ball Bearing (741-04517)
- DURAFLO Skylight/Vent 75 Sqin For Shed (5975C)
- ILC Replacement For FISHER PRICE, J43942529 (J4394-2529)
- SCOTTS LAWN MOWER PUSH-REEL 14"" (304-14S)
- TARPS NOW 20 ft x 20 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-2020)
- TARPS NOW 20 ft x 20 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-2020)
- TARPS NOW 16 ft x 16 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1616)
- TARPS NOW 10 ft x 12 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-1012)
- TARPS NOW 30 ft x 30 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-3030)
- TARPS NOW 10 ft x 15 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1015)
- XPOSE SAFETY 7 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-730-X-A)
- Tarps Now Tarps