Shop All Tarps
Tarps Now
16 ft x 20 ft 20 Mil Tarp, Olive Drab, Cotton Canvas
Mfr # CS-CWD12-1620
Zoro # G701798449
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Canvas
- Color Olive Drab
- Width 20 Ft
- Tarp Material Cotton Canvas
- Thickness 20 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 16 ft x 20 ft |
Width | 20 Ft |
Tarp Finished Length | 16 ft |
Tarp Finished Width | 20 ft |
Length | 16 Ft |
Details
Material | Cotton Canvas |
Color | Olive Drab |
Tarp Material | Cotton Canvas |
Thickness | 20 Mil |
Item | Tarp |
Fabric Weight | 18 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING REPLACEMENT LENS (383-25C)
- SKIDGER 16.25 in. Stainless Steel Weeder Plastic Handle (SKP97020)
- MILK-BONE Flavor Snacks Dog Biscuits, 8 lb Box (51234)
- SNOWEX 30" Snow Pusher Shovel with Nylon D-Grip Handle (SP-30)
- TARPS NOW 10 ft x 10 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1010)
- TARPS NOW 10 ft x 12 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1012)
- TARPS NOW 30 ft x 30 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-3030)
- TARPS NOW 12 ft x 24 ft Heavy Duty 50 Mil Tarp, Tan, 100% Virgin HDPE Polypropylene (CSM75TN-1224)
- TARPS NOW 5 ft x 5 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-0505)
- TARPS NOW 30 ft x 50 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-3050)
- ZORO SELECT 9 ft 8 in x 11 ft 8 in Standard Duty 10 Mil Tarp, Black, Polyethylene (3ZRV7)
- Tarps Now Tarps